Skip to Content
Merck
All Photos(1)

Key Documents

Z530492

Sigma-Aldrich

Drying tubes with joint

joint: ST/NS 19/22

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€53.70

€53.70


Check Cart for Availability


Select a Size

Change View
1 EA
€53.70

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€53.70


Check Cart for Availability

material

borosilicate glass
colorless cap
colorless tube

Joint

joint: ST/NS19/22

feature

graduations: no

L

95 mm

Looking for similar products? Visit Product Comparison Guide

General description

Desiccant area- 27 mm L
The Aldrich drying tubes are made of borosilicate glass and are designed with a bent goose-neck and standard taper jointed end. The tube also contains a desiccant area to hold the desiccant. Joint angle is a 75°.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service