Skip to Content
Merck
All Photos(1)

Key Documents

Z101370

Sigma-Aldrich

Aldrich® septum-inlet adapter with stopcock

Plain, joint: ST/NS 24/40, PTFE stopcock

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€163.00

€163.00


Check Cart for Availability


Select a Size

Change View
1 EA
€163.00

About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

€163.00


Check Cart for Availability

material

PTFE stopcock

Joint

joint: ST/NS24/40

stopcock bore

4 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Septum-inlets require septum Z565695 or Z565679 except where noted.

Linkage

See the Threaded Ground Glass Tutorial to see how threaded joints work.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

  1. Can I get information on the joint end? What size the O.D. is?

    1 answer
    1. This is a standard taper 24/40 joint. The OD is 24 mm at wide end, 20 mm at the narrow end, and 40 mm long, These dimensions are nominal.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service