Skip to Content
Merck
All Photos(1)

Key Documents

Z517534

Sigma-Aldrich

Aldrich® vacuum manifold with joints

positions, 4, joint: ST/NS 29/32

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,100.00

€1,100.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,100.00

About This Item

UNSPSC Code:
40161501
NACRES:
NB.79

€1,100.00


Check Cart for Availability

Joint

joint: ST/NS29/32

feature

positions 4

L

400 mm

Looking for similar products? Visit Product Comparison Guide

General description

This practical design provides clearance to accommodate 250mL flasks with a snap of a Keck® clip. Manifolds are available with either <ST/>14/20, <ST/>24/40, or <ST/>29/32 joints. Glass stopcocks have a 4mm bore.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Keck is a registered trademark of Adcuram Lab Technologies GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service