Skip to Content
Merck
All Photos(2)

Key Documents

Z516163

Sigma-Aldrich

Jacketed falling-film distillation head

Overall L 580 mm, O.D. 57 mm, Joints: ST/NS 24/40 (6)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€3,930.00

€3,930.00


Check Cart for Availability


Select a Size

Change View
1 EA
€3,930.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

€3,930.00


Check Cart for Availability

Joint

Joints: ST/NS24/40 (6)

O.D.

57 mm

Overall L

580 mm

Related Categories

General description

Similar to the standard one-piece design with the added efficiency of water-cooled jacketing. Water-cooled jacketing efficiently condenses volatile heat-sensitive compounds.

Falling Film Technique
1. Flask A is filled with the solvent desired and heated to reflux. The boiling solvent vapor maintains a constant temperature at the center finger. The temperature is the boiling point of the solvent.
2. The material to be distilled is placed in the addition funnel and allowed to drip slowly onto the heated center finger. The volatilized material will condense on the outer air-cooled wall and collect in Flask B. The high boiling material will remain on the center finger and flow down the spiral into Flask C.
3. Any pressure-equalizing funnel, standard condenser, and flasks can be used.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service