Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 1 ea | Check Cart for Availability | € 98,80 |
About This Item
NACRES:
NB.51
UNSPSC Code:
41121800
Manufacturer/tradename:
Synthware C102443
Packaging:
pkg of 1 ea
Joint:
joint: ST/NS24/40
€ 98,80
Check Cart for Availability
joint
joint: ST/NS24/40
packaging
pkg of 1 ea
manufacturer/tradename
Synthware C102443
L
300 mm
General description
Column length is measured from the highest to lowest indent in the column.
Legal Information
Synthware is a trademark of Kemtech America Inc.
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Synthware C102443 | manufacturer/tradename Synthware C101075 | manufacturer/tradename Synthware C101100 | manufacturer/tradename Synthware C101420 |
| joint joint: ST/NS24/40 | joint joint: ST/NS14/20 | joint joint: ST/NS14/20 | joint joint: ST/NS14/20 |
| packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
| L 300 mm | L 75 mm | L 100 mm | L 120 mm |
Still not finding the right product?
Explore all of our products under Synthware™ Vigreux distillation column
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| SYNC102443-1EA | 04061832190143 |
