Skip to Content
Merck
All Photos(1)

Key Documents

Z509493

Support stand with rod

base size 5 in. × 8 in., Heavy duty

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€43.00

€43.00


Check Cart for Availability


Select a Size

Change View
1 EA
€43.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

€43.00


Check Cart for Availability

base size

5 in. × 8 in.

rod diam. × L

3/8 in. × 20 in.

Looking for similar products? Visit Product Comparison Guide

General description

Base is steel with black enamel finish. Removable rod is zinc-plated steel. Heavy-duty styles have an added steel plate on the back for extra weight.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service