Skip to Content
Merck
All Photos(2)

Key Documents

Z422924

Sigma-Aldrich

Aldrich® pressure filter/drying funnel assemblies with removable fritted disc

funnel capacity 1,000 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€875.00

€875.00


Check Cart for Availability


Select a Size

Change View
1 EA
€875.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.24

€875.00


Check Cart for Availability

material

PTFE (bootom support)

manufacturer/tradename

Aldrich

funnel capacity

1,000 mL

capacity

1000 mL capacity

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Pressure or vacuum can be applied alternately or simultaneously for fast filtration or drying. Unique design allows the fritted disc to be removed and replaced. The bottom support is all PTFE and has a vent. A port is supplied on the top cap for an optional adjustable pressure relief valve. Large top and bottom openings are 85 mm I.D. allowing easy access to funnel contents. Complete assembly includes top cap, funnel, coarse frit, 90 mm base assembly, and 2 L bottle with GL 45 thread.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Hi What is the maximal pressure rating of the glassware?

    1 answer
    1. The maximum pressure recommended is 20 psi. However, over time or with frequent use, this may be impacted by the condition of the funnel.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service