Skip to Content
Merck
All Photos(1)

Key Documents

Z420077

Sigma-Aldrich

STAT-O-LOK quick-disconnect

for tubing i.d., 0.25 in., female

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€119.00

€119.00


Check Cart for Availability


Select a Size

Change View
1 EA
€119.00

About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

€119.00


Check Cart for Availability

feature

for tubing i.d. 0.25 in.

manufacturer/tradename

Bel-Art

Looking for similar products? Visit Product Comparison Guide

General description

  • Chrome-plated brass connectors with slide locks are leak-free
  • Automatic shut-off when disconnected
  • Hose barb ends accept flexible tubing
  • Operate at temperatures to 82°C (180°F), pressures to 250psi, vacuum to 30μm
  • Delrin® valves provide dependable operation
  • Ideal for liquid and gas connectors in biomedical instrumentation and general industrial applications

Legal Information

Delrin is a registered trademark of E. I. du Pont de Nemours and Company
STAT-O-LOK is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. The STAT-O-LOK™ quick-disconnect is compatible with a 1/4-inch tube fitting? Do you have any suitable quick release fittings with a 1/4" tube connection on one side and a 1/4" threaded connection on the other side, along with a cut-off valve?

    1 answer
    1. This product features a hose barb end that accepts flexible tuning with an I.D. of 1/4" or 6 mm. The item is chrome plated and has a maximum operating temperature of 82°C, pressure of 250 psi, and vacuum of 30 um Hg. The corresponding male fitting is available as product Z420085

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service