Skip to Content
Merck
All Photos(2)

Key Documents

Z126519

Automatic shut-off quick-disconnect

Automatic shut-off quick-disconnect
1 of 1 reviewers received a sample product or took part in a promotion

coupling bodies, tube to tube, in-line, bore 1/4 in., for tubing i.d., 0.25 in. (flexible)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€33.50

€33.50


Check Cart for Availability


Select a Size

Change View
1 EA
€33.50

About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

€33.50


Check Cart for Availability

feature

for tubing i.d. 0.25 in. (flexible)

manufacturer/tradename

CRC Press

bore

1/4 in.

Looking for similar products? Visit Product Comparison Guide

General description

Spring-loaded, locking, made of PP with 316 SS springs and EPR seals. When pulled apart, both sides seal quickly and automatically, making couplings excellent for handling air-sensitive liquids. Available for flexible tubing or rigid PE and nylon tubing using a ferruleless nut. Max. pressure: 90 psi at 70°F. Working temp.: 32 to 230°F (air/water). Use same bore size for coupling insert and body.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

  1. Switzerland
    • Review 1
    • Votes 0
    5 out of 5 stars.

    efficient, friendly and reliable

    We use these fast couplings to alternate chiller cooling devices to detectors or furnaces that require cooling at different times, making it versatile and very efficient. We couple it to silicone hoses that makes it also soft and friendly upon plugging. For 20 years that we use these systems on laboratories where the experimental systems are always changing and adapting to the different requirements of experiments at ISOLDE - CERN.

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service