Skip to Content
Merck
All Photos(1)

Key Documents

Z419907

Sigma-Aldrich

Scienceware® HDPE Buchner funnel

capacity 250 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€41.90

€41.90


Check Cart for Availability


Select a Size

Change View
1 EA
€41.90

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€41.90


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F14610-0000

capacity

250 mL

plate diam.

104 mm

rim to plate H

50 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

One piece funnel with sealed-in, coarse porosity, Coarse porosity (90-130 micron) PE filter plate for good retention and fast flow under vacuum. Useable with or without filter paper. Use below 52°C (125°F).

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service