Skip to Content
Merck
All Photos(2)

Key Documents

Z418862

Sigma-Aldrich

System 45 vessel with threaded side port and removable fritted disc

capacity ~125 mL, Complete

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€481.00

€481.00


Check Cart for Availability


Select a Size

Change View
1 EA
€481.00

About This Item

UNSPSC Code:
41121815
NACRES:
NB.43

€481.00


Check Cart for Availability

L × diam.

105 mm × 45 mm

capacity

~125 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Cylindrical style vessel has a 2 mm PTFE valve at the top, with a GL 18 threaded side port. The 32 mm threaded bottom valve assembly incorporates System 45 technology. The coarse fritted disc is easily removed from the PTFE adapter for cleaning and/or replacement. PTFE top and bottom valves require 1/4-turn to open or close. Valve stems have a 1/4-28 internal thread in the stem which allows a variety of adapters to be used. For male 1/4-28 and male Luer adapters, see Cat. No. Z417416 and Z417424.

Legal Information

System 45 is a trademark of John Babashak

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service