Skip to Content
Merck
All Photos(1)

Documents

Z286672

PTFE holder for WILMAD® 5 mm microcell assemblies

L 50 mm, fits 5 mm O.D. tube

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

PTFE

feature

Holds Wilmad 5 mm thin-wall sample NMR tube

packaging

pack of 1 ea

manufacturer/tradename

Wilmad 529-B

L

50 mm

General description

The PTFE holder is used to hold the Wilmad microcells secure, and fits into any Wilmad 5 mm thin-wall sample NMR tube, 506-pp or higher quality.

The top portion of the holder which takes the positioning rod has an I.D. of 0.1655 +/- 0.0005 in. The lower end (blind hole) which holds the stem of the sample tube has an I.D. of 0.058 +/- 0.001 in.

Legal Information

Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service