Skip to Content
Merck
All Photos(1)

Documents

Z558516

Wilmad® NMR capillary tubes

short, O.D. × L 2.5 mm × 100 mm

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

Pyrex tube
colorless tube

description

sealed at one end

packaging

pack of 10 ea

manufacturer/tradename

Wilmad WG-1364-2.5A

parameter

400 MHz frequency

O.D. × L

2.5 mm × 100 mm

tube diam.

2.5 mm

General description

Wilmad capillary tubes provide a low cost solution for small volume NMR measurement. They are manufactured from Pyrex® and tested at 400 MHz field. For higher magnetic field, refer to Coaxial Inserts.

Legal Information

PYREX is a registered trademark of Corning, Inc.
Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service