Z286656
Wilmad® 5 mm microcell assemblies
frequency 600 MHz, tube O.D. × L 5 mm × 7 in. , outer
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
Recommended Products
manufacturer/tradename
Wilmad 529/535-PP
parameter
600 MHz frequency
tube O.D. × L
5 mm × 7 in. , outer
Looking for similar products? Visit Product Comparison Guide
General description
Excellent for taking NMR spectra of small samples and for external referencing. Available in three outer tube grades, 507-PP, 528-PP and 535-PP.
Each microcell assembly includes:
Other microcell sample volumes are available separately and may be used interchangeably in the PTFE holder. The PTFE holder fits snugly into any Wilmad 5 mm thin-wall NMR tube, 506-PP or higher in quality.
Use a 30 gauge PTFE needle to pass samples through the 0.85 mm I.D. cell capillary. The microcell assemblies are used for small volume NMR and external referencing NMR.
Each microcell assembly includes:
- Outer tube, 5 mm O.D. x 7 in. L, thin wall
- Inner tube, spherical bulb microcell, 18 μL sample volume, Wilmad 529-A
- PTFE holder
- Positioning rod
Other microcell sample volumes are available separately and may be used interchangeably in the PTFE holder. The PTFE holder fits snugly into any Wilmad 5 mm thin-wall NMR tube, 506-PP or higher in quality.
Use a 30 gauge PTFE needle to pass samples through the 0.85 mm I.D. cell capillary. The microcell assemblies are used for small volume NMR and external referencing NMR.
Legal Information
Wilmad is a registered trademark of SP Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service