Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Z279730
Suba-Seal® silicone rubber septa
fits neck I.D., 8 mm, joint: ST/NS 10/30
Select a Size
€132.00
Estimated to ship on16 April 2025
Select a Size
About This Item
€132.00
Estimated to ship on16 April 2025
Recommended Products
material
rubber septa (silicone)
translucent septa
Joint
joint: ST/NS10/30
feature
fits neck I.D. 8 mm
manufacturer/tradename
Suba-Seal®
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Translucent silicone rubber septa
- Contains no pigments, waxes, or molding agents
- Good for high heat applications (200°C continuous or 400°C intermittent)
- Autoclavable for sterile uses
- Excellent resistance to deterioration due to sunlight and ozone
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
Can the Suba-Seal silicone rubber septa be sterilized with gamma irradiation?
1 answer-
Our silicone suba seals are generally steam sterilized. Testing has not been done here at Sigma-Aldrich using gamma irradiation. Gamma rays are known to change some physical properties of silicone rubber. Refer to the attached white paper from a leading manufacturer of silicone rubber products. Based on this, it seems gamma irradiation is detrimental to silicone rubber.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service