Skip to Content
Merck
All Photos(1)

Key Documents

Z166065

Supelco

Rubber Stoppers

Rubber Stoppers

gray butyl rubber, size 20 mm

Synonym(s):

rubber stopper, stopper

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€58.60

€58.60


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
€58.60

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€58.60


Check Cart for Availability

Request a Bulk Order

material

gray butyl rubber

size

20 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–4 of 4 Questions  
  1. Hi is Butyl rubber resistant to 6N Hydrochloric acid?

    1 answer
    1. Chemical compatibility is not tested internally. External resources suggest good compatibility for concentrated HCl and butyl rubber at room temperature but moderate to severe effect on the rubber at elevated temperatures. It would not be recommended to expose butyl rubber continuously if the HCl is warm or hot. Additional testing would be necessary to determine how much effect there might be on the rubber.

      Helpful?

  2. How is shipping temperature determined? And how is it related to the product storage temperature?

    1 answer
    1. Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf

      Helpful?

  3. How can I determine the shelf life / expiration / retest date of this product?

    1 answer
    1. If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
      For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
      For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
      For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdf

      Helpful?

  4. Hi, are these rubber stoppers (product no Z166065) autoclavable? Thank you,

    1 answer
    1. These rubber stoppers are made of butyl rubber which has a temperature resistance of up to approximately 121°C (250°F). The two common steam-sterilizing temperatures are 121°C (250°F) and 132°C (270°F). Therefore, product Z166065-100EA is not autoclavable.

      Helpful?

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service