Skip to Content
Merck
All Photos(1)

Key Documents

Z279099

Sigma-Aldrich

Tedlar® gas sampling bag

on/off, capacity, 3.8 L

Synonym(s):

Saint Gobain D1075011

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€102.00

€102.00


Check Cart for Availability


Select a Size

Change View
1 EA
€102.00

About This Item

UNSPSC Code:
24111500
NACRES:
NB.51

€102.00


Check Cart for Availability

feature

capacity 3.8 L

packaging

pack of 1 ea

L × W

12 in. × 12 in.

fitting

on/off

Looking for similar products? Visit Product Comparison Guide

General description

  • EPA cited
  • Flexible
  • Will not contaminate sample

Reusable 2 mil thick bags made of Tedlar® PVDF fluoropolymer film for sampling gases. Available with either a nickel-plated brass on/off valve that accepts 1/4 in. I.D. tubing or with a PTFE/silicone septum in a PP housing for use with a syringe needle.

Applications include sampling: carbon monoxide, sulfur dioxide, hydrogen sulfide, radon, and mercaptans.

Legal Information

Tedlar is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service