Skip to Content
Merck
All Photos(1)

Key Documents

Z232734

Duran® filtering bottle flask

Synonym(s):

211917301

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€264.00

€264.00


Check Cart for Availability


Select a Size

Change View
1 EA
€264.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€264.00


Check Cart for Availability

material

clear borosilicate glass
flat bottom flask
narrow-mouth
self-standing

Joint

joint ST/NS neckI.D. 70 mm

sterility

non-sterile

feature

closure type glass hose connector

packaging

pack of 1

manufacturer/tradename

DURAN® 211917301

availability

not available in USA and Canada

H

360 mm

capacity

5 L

flask O.D.

185 mm

neck I.D.

70 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Duran® filtering bottle flask is ideal for use as a filtrate collecting vessel during filtration.
  • Made from borosilicate glass 3.3 for better clarity, chemical resistance, and minimal thermal expansion.
  • Features glass hose connection side-arm to accept 11mm bore tubing.
  • Heavy wall construction facilitates its usage under a high vacuum.
  • Marking spot for sample identification.
For vacuum filtration, with glass hose connector. Bottle shape.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service