Skip to Content
Merck
All Photos(2)

Key Documents

Z177717

Scienceware® autoclavable microsample tube rack

Holds 50 x 12 mm tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€71.00

€71.00


Check Cart for Availability


Select a Size

Change View
1 EA
€71.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

€71.00


Check Cart for Availability

material

polypropylene

feature

Holds 50 x 12 mm tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art H18905-0001

L × W × H

25.4 cm (9⅛ in.) × 13.3 cm (5¼ in.) × 7.3 cm (2⅞ in.)

Looking for similar products? Visit Product Comparison Guide

General description

A two piece rack designed for long life and heavy usage. Larger volume benchtop processing of up to 50 x 1.5 mL tubes (or other tubes with a diameter less than 12 mm) can be accommodated with one of these racks. The tray is deep to hold more ice and water and to extend use time. A flat perimeter rim provides space for labeling tape. Racks can be safely stacked when loaded or empty. All parts are molded of sturdy autoclavable polypropylene and steam autoclavable at 121°C (250°C).
Tray with rack insert can accommodate up to fifty 1.5ml tubes (or other tubes with a diameter less than 12mm) for large volume benchtop processing. To further protect tubes during transport or storage while also maintaining stackability, an optional polypropylene cover is available.

Features and Benefits

  • Deep tray holds more ice and water for extended use time
  • Includes flat perimeter rim for labeling tape
  • Can be safely stacked with identical racks when loaded or empty
  • Sturdy polypropylene plastic provides long life and heavy usage
  • Steam autoclavable at 121ºC (250ºF)

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service