Skip to Content
Merck
All Photos(1)

Key Documents

Z174815

Sigma-Aldrich

Aldrich® filter flask

capacity 1000 mL, stopcock for 3-way

Synonym(s):

filter flask, filter flasks, filtering flasks, flask filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€564.00

€564.00


Check Cart for Availability


Select a Size

Change View
1 EA
€564.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€564.00


Check Cart for Availability

material

borosilicate glass
flat bottom flask

Joint

joint ST/NS neck24/40

sterility

non-sterile

feature

closure type stopcock

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

capacity

1000 mL

fitting

stopcock for 3-way

General description

1,000 mL, with 3-way glass stopcock. Allows waste solvent to be drained from flask via stopcock without disassembly, thus minimizing breakage. Use with NMR tube cleaners, Gooch crucibles, and Buchner funnels. With threaded 24/40 joint.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service