Skip to Content
Merck
All Photos(1)

Key Documents

Z170100

Sigma-Aldrich

Dry-box glove/sleeve assembly

natural rubber gloves, accordion sleeves, port size 8 in., size 10

Sign Into View Organizational & Contract Pricing

Select a Size

1 KIT
€280.00

€280.00


Check Cart for Availability


Select a Size

Change View
1 KIT
€280.00

About This Item

UNSPSC Code:
46181504
NACRES:
NB.35

€280.00


Check Cart for Availability

material

black gloves
natural rubber gloves

size

10

sterility

non-sterile

feature

powder-free
reusable

packaging

pkg of 2 sleeves

manufacturer/tradename

Sigma-Aldrich

L

21 in.

hand thickness

~0.018 in.

port size

8 in.

sleeve thickness

0.025 in.

Looking for similar products? Visit Product Comparison Guide

General description

Accordian or straight-sleeve and changeable glove assemblies allow personnel to use the same glove box by changing the size of the glove being used. Unique construction combines the glove and sleeve into a leakproof unit integral with the box.

Packaging

Kit = 2 sleeves, wrist rings, springs, and gloves.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service