Skip to Content
Merck
All Photos(1)

Key Documents

Z131385

Sigma-Aldrich

Nalgene® filtering flask

capacity 1,000 mL, stopper joint: 8

Synonym(s):

polypropylene vacuum flask, vacuum flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€52.80

€52.80


Check Cart for Availability


Select a Size

Change View
1 EA
€52.80

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€52.80


Check Cart for Availability

material

flat bottom flask
polypropylene

Joint

joint ST/NS neckstopper #8
joint: stopper8

sterility

non-sterile

feature

closure type Stopper

packaging

pack of 1

manufacturer/tradename

Nalgene® DS4101-1000

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Nalgene® filtering flasks are an excellent alternative to glass flasks.
  • Manufactured from light-weight, autoclavable, polypropylene that is resistant to shattering.
  • Molded-in one-piece to withstand 1 atm vacuum.
  • Tubulation at a 45° angle helps prevent tipping.
  • Barbed adapter accepts 1/4 to 3/8 in. I.D. tubing. (sold separately)
  • Oval marking area facilitates easy labeling of contents.
  • Neck sized to fit standard stopper sizes (stopper not included).
Molded, one-piece, PP construction withstands full 1 atm vacuum. Tubulation at 45° angle helps prevent tipping, accepts 1/4 to 3/8 in. I.D. tubing. Oval marking area. Nalgene 4101.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service