Skip to Content
Merck
All Photos(1)

Key Documents

Z115088

Sigma-Aldrich

Vials, screw-top V-Vials® with solid top cap

volume 2 mL, thread for 15-415, diam. × H 17 mm × 61 mm, pkg of 12 ea

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€209.00

€209.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
12 EA
€209.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€209.00


Check Cart for Availability

Request a Bulk Order

material

PTFE-faced styrene-butadiene rubber liner
black phenolic solid cap
clear glass vial

feature

closure type black phenolic solid top cap
closure type screw top vial

packaging

pkg of 12 ea

cap size

15-415

diam. × H

17 mm × 61 mm

volume

2 mL

fitting

thread for 15-415

Looking for similar products? Visit Product Comparison Guide

General description

  • Graduated.
  • Autoclavable borosilicate USP Type 1 glass.
  • PTFE-faced, styrene-butadiene rubber liner.
Autoclavable, easy to maintain. A vial is used to store or as a closure type, in order to prevent contamination.

Legal Information

V-Vial is a registered trademark of Wheaton Industries, Inc.

related product

replacement part


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service