Skip to Content
Merck
All Photos(1)

Documents

WHAUN113UGMF

Whatman® UniPrep® syringeless filters

membrane (GMF), pore size 0.45 μm

Synonym(s):

Whatman filter, Whatman filters, Z671339, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

membrane (GMF)
polypropylene housing

description

suggested use: high particle load

sterility

non-sterile

feature

cap: no
graduations: no
holdup volume 50 mL

packaging

pkg of 50 ea

manufacturer/tradename

Cytiva
Whatman Article No. 28421651 (US reference)
Whatman UN113UGMF

filter capacity

1-5 mL

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

  • Integral storage vial saves time and minimises laboratory waste
  • Built-in prefilters means even difficult samples are quick and easy to prepare

UniPrep syringless filters are pre-assembled filtration devices for the filtration and storage od laboratory samples. These devices are quick and easy-to-use and feature a plunger, filter and vial in one unit.

The design incorporates a prefilter and a membrane into the tip of the plunger. When the filter plunger is pressed through the liquid placed in the test tube, positive pressure forces the filtrate up into the reservoir of the filter-lunger.

Features and Benefits

  • Integral storage vial saves time and minimizes laboratory waste.
  • Built-in glass fiber prefilter means even difficult samples are quick and easy to prepare.
  • Choice of membranes for wide sample compatibility.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Uniprep is a registered trademark of Whatman International Ltd.
Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service