Skip to Content
Merck
All Photos(1)

Key Documents

SYNV120500

Synthware volume vacuum trap

500 mL, joint: ST/NS 45/50

Synonym(s):

Synthware V120500

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€138.00

€138.00


Estimated to ship on16 April 2025



Select a Size

Change View
1 EA
€138.00

About This Item

UNSPSC Code:
40161501
NACRES:
NB.51

€138.00


Estimated to ship on16 April 2025


Joint

joint: ST/NS45/50

packaging

pkg of 1 ea

manufacturer/tradename

Synthware V120500

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Trap is designed for large volume solvent removal by vacuum. With 45/50 joint. Connections at center tube is 12 mm O.D. while side tube is 10 mm.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service