Skip to Content
Merck
All Photos(1)

Key Documents

SYNC362630

Synthware chromatography column with PTFE stopcock

I.D. 20.0 mm, L 305 mm

Synonym(s):

Synthware C362630, glass chromatograpy column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€103.00

€103.00


Check Cart for Availability


Select a Size

Change View
1 EA
€103.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

€103.00


Check Cart for Availability

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C362630

I.D.

20.0 mm

L

305 mm

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With reinforced beaded top. All Synthware columns are heavy wall designed to increase safety.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What type of PTFE are you using? ePTFE or sPTFE. We need a high airflow?

    1 answer
    1. The manufacturer states that this column comes with a Teflon stopcock. Teflon is a rigid, more dense form of PTFE and would be considered sintered.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service