Skip to Content
Merck
All Photos(1)

Key Documents

SLW443065N

Pyrex® Separating funnel, Gilson style with PTFE key

2000 mL

Synonym(s):

Pyrex, SciLabware 443065N

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€324.00

€324.00


Check Cart for Availability


Select a Size

Change View
1 EA
€324.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€324.00


Check Cart for Availability

material

PTFE key
glass stopper (hollow)

Joint

joint stopper29/32

manufacturer/tradename

443065N
SciLabware

capacity

2000 mL
2000 mL

stopcock bore

4.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Gilson style separating funnel with long delivery stem for good control of the liquid/liquid interface
  • With interchangeable PTFE key for grease free performance
  • Supplied with hollow glass stopper

Features and Benefits

  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • Gilson style separating funnel with long delivery stem for good control of the liquid/liquid interface
  • With interchangeable PTFE stopcock key
  • Supplied with hollow glass stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service