Skip to Content
Merck
All Photos(1)

Key Documents

SLW2115/02M

Pyrex® Weighing scoop

3 mL

Synonym(s):

Pyrex, SciLabware 2115/02M

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€238.00

€238.00


Check Cart for Availability


Select a Size

Change View
10 EA
€238.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

€238.00


Check Cart for Availability

material

borosilicate glass

packaging

pkg of 10

manufacturer/tradename

SciLabware 2115/02M

Overall L

70 mm

capacity

3 mL

Looking for similar products? Visit Product Comparison Guide

General description

Glass scoop
  • With hollow stem to aid introduction of the powder into narrow neck vessels e.g. volumetric flasks
  • The flat base ensures stability on the balance pan

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What's the length of these weigh boats?

    1 answer
    1. As listed in the Properties section of the product page, the overall length of the Pyrex weighing scoop is 70 mm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service