Skip to Content
Merck
All Photos(1)

Key Documents

SLW1480/06D

Pyrex® Petri dish

diam. × H 80 mm × 20 mm

Synonym(s):

Pyrex, SciLabware 1480/06D

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€190.00

€190.00


Check Cart for Availability


Select a Size

Change View
10 EA
€190.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

€190.00


Check Cart for Availability

material

borosilicate glass

sterility

non-sterile

feature

lid

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1480/06D

base O.D.

74 mm

diam. × H

80 mm × 20 mm

dish capacity

~100 mL

top I.D.

75 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Specially formed to ensure even wall thickness and consistent optical performance
  • Will withstand repeated autoclaving
  • Manufactured from chemically resistant Pyrex borosilicate glass

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service