This product is offered as a case of 320 dishes with internal packs of 20 each.
Z717223
Nunc® petri dishes
diam. × H 90 mm × 15 mm, surface area 58 cm2, vented
Synonym(s):
culture dishes, disposable petri dishes, plastic petri dishes
Select a Size
€220.00
Select a Size
About This Item
€220.00
Recommended Products
material
polystyrene
round
sterility
sterile; γ-irradiated
sterile
feature
lid
packaging
pack of 20 ea
case of 320 ea (Internal pack of 20)
manufacturer/tradename
Nunc 263991
diam. × H
90 mm × 15 mm
dish capacity
~90 mL
dish diam. × H
90 mm × 15 mm
surface area
58 cm2
volume × working volume
68 mL × 12.5 mL
binding type
Nunclon Delta surface
Looking for similar products? Visit Product Comparison Guide
General description
- For culturing of fungi, bacteria and other microorganisms
- Contact dish useful for sampling in hospital environments (for research use only), as well as in food science and the pharmaceutical industry
- Perform well in automatic dispensers due to complete flatness and uniform height
- Available with a moulded grid
- Deep Petri Dishes allow for longer culture periods
- Compatible with automated systems
Please note: Due to these dishes being constructed of polystyrene (not glass) the walls of the dish may be thinner; this results in a size difference in the outer diameter of approx 10 mm.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
How many capsules are in one pack?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service