Skip to Content
Merck
All Photos(1)

Key Documents

SLW1200/16M

Pyrex® Kjeldahl flask

plain neck

Synonym(s):

Pyrex, SciLabware 1200/16M

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€431.00

€431.00


Check Cart for Availability


Select a Size

Change View
10 EA
€431.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€431.00


Check Cart for Availability

material

Pyrex flask
round bottom
single-neck

feature

plain neck

packaging

pack of 10 ea

manufacturer/tradename

1200/16M
SciLabware

H

350 mm

bulb diam.

115 mm

capacity

800 mL
800 mL

neck I.D. × O.D.

30 mm × 34 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Suitable for the determination of nitrogen etc.
  • Manufactured from Pyrex borosilicate glass
  • Withstands high temperatures
  • Resistant to chemical corrosion

Features and Benefits

  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • Used for the determination of nitrogen by the Kjeldahl method

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service