Skip to Content
Merck
All Photos(1)

Key Documents

DWK213901706

DURAN® measuring cylinder with blue scale ring graduations and hexagonal base

glass, cylinder capacity (50 mL), class A, with certificate

Synonym(s):

213901706

Sign Into View Organizational & Contract Pricing

Select a Size

2 EACH
€26.70

€26.70


Estimated to ship on16 April 2025



Select a Size

Change View
2 EACH
€26.70

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€26.70


Estimated to ship on16 April 2025


material

glass

feature

class A with certificate

packaging

case of 2 ea

manufacturer/tradename

DURAN® 213901706

cylinder capacity

(50 mL)

Looking for similar products? Visit Product Comparison Guide

General description

DURAN® Measuring cylinders are for holding measuring varying amounts of liquids. Available in two different accuracy Classes – Class A with main ring points graduation and Class B with line graduation. For additional differentiation, the measuring cylinders with accuracy Class A have a blue graduation whereas the B Class measuring cylinders a white graduation. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits. Thus the desired concentration can be precisely created. Measuring cylinders with a batch number and accuracy Class A are supplied with a batch certificate. This certificate documents the mean value obtained from measuring the batch in question, the standard deviation and the day of issue. The batch certificates can also be retrieved online. The batch number consists of four digits. The first two numbers specify the production year, and the following two numbers specify the batch, e.g.: 18.01.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service