Skip to Content
Merck
All Photos(1)

Key Documents

SLW1170/04M

Pyrex® Büchner filter with plain side arm

capacity 250 mL

Synonym(s):

Pyrex, SciLabware 1170/04M

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€395.00

€395.00


Check Cart for Availability


Select a Size

Change View
10 EA
€395.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€395.00


Check Cart for Availability

material

Pyrex flask
flat bottom flask

Joint

joint ST/NS neck35 mm I.D.

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1170/04M

H

155 mm

body diam.

85 mm

capacity

250 mL

neck I.D.

35 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 6556
  • Büchner type flasks for vacuum filtration
  • Heavy walls provide increased mechanical strength
  • ′Studded′ base to minimise surface abrasion
  • With integral glass side-arm to accept 9mm bore flexible tubing

Features and Benefits

  • Complies with ISO 6556
  • Filtering flasks for vacuum filtration
  • Heavy walls provide increased mechanical strength
  • With integral glass side-arm to accept 9mm bore flexible tubing
  • ′Studded′ base to minimise surface abrasion
  • 3000 and 5000ml flasks are supplementary to ISO range.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service