Skip to Content
Merck
All Photos(1)

Key Documents

SLW3285-500

Pyrex® Measuring cylinder, class B, squat form, heavy duty rim, blue graduations

500 mL

Synonym(s):

Pyrex, SciLabware 3285-50

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€193.00

€193.00


Check Cart for Availability


Select a Size

Change View
2 EA
€193.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€193.00


Check Cart for Availability

material

blue graduation
borosilicate glass

feature

graduations 10.0 mL
heavy duty rim
squat form

manufacturer/tradename

3285-500
SciLabware

H

255 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Squat height - more stable
  • Heavy duty construction for increased mechanical strength and longer life:
  • Heavily beaded rim and spout
  • More convenient to use in confined spaces - e.g. fume cupboards
  • Graduations in blue enamel
  • Manufactured from Pyrex borosilicate glass

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service