Skip to Content
Merck
All Photos(1)

Key Documents

SLW1130/36D

Pyrex® Erlenmeyer flask, narrow neck, with printed trace code

capacity 5,000 mL

Synonym(s):

Pyrex, SciLabware 1130/36D

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€89.90

€89.90


Check Cart for Availability


Select a Size

Change View
1 EA
€89.90

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€89.90


Check Cart for Availability

material

borosilicate glass
flat bottom

Joint

Joints neck (52)

sterility

non-sterile

feature

graduated
without cap
printed trace code

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1130/36D

H

365 mm

body O.D.

220 mm

capacity

5,000 mL

neck I.D.

52 mm

fitting

narrow neck

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with DIN ISO 1773
  • Erlenmeyer pattern
  • Manufactured from Pyrex borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot
  • Graduated to full capacity
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service