Skip to Content
Merck
All Photos(1)

Key Documents

SLW1003-4L

Pyrex® Griffin beakers, heavy duty, graduated

4000 mL

Synonym(s):

Pyrex, SciLabware 1003-4L

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€231.00

€231.00


Check Cart for Availability


Select a Size

Change View
1 EA
€231.00

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

€231.00


Check Cart for Availability

material

borosilicate glass
white graduation

feature

graduated
heavy duty

manufacturer/tradename

1003-4L
SciLabware

H × diam.

250 mm × 160 mm

capacity

4000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Mechanically stronger than standard beakers
  • Designed for longer life and increased user safety
  • Reinforced rims and spout, less prone to breakage during washing etc.
  • Thicker walls and heavier bases
  • Manufactured from Pyrex borosilicate glass
  • White graduations and marking spot

Other Notes

Browse all glass beakers

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service