Compendium of continuing education in dentistry (Jamesburg, N.J. : 1995), 26(7), 519-525 (2005-08-03)
Porcelain is an increasingly popular material to use for restorations. This article will discuss the 3 main ways to fabricate porcelain restorations. The first method involves waxing up the restoration to the proper form and casting it in molten porcelain
The International journal of prosthodontics, 4(5), 457-464 (1991-09-01)
Postceramic soldering of collarless veneered retainers in which the porcelain margins were formed with a platinum foil matrix technique was investigated. The purpose of the study was to determine if removing the platinum foil matrix before or after indexing and
The Journal of prosthetic dentistry, 67(1), 16-22 (1992-01-01)
This study evaluated the marginal fidelity and microleakage of porcelain veneers made with the platinum foil and refractory die techniques. Maxillary incisors, matched for size and amount of enamel, were prepared with 0.5 mm uniform intraenamel reduction. The indirectly made
Journal of neuroscience methods, 196(1), 31-37 (2010-12-29)
Nerve cuff electrodes are a principle tool of basic and applied electro-neurophysiology studies and are championed for their ability to achieve good nerve recruitment with low thresholds. We describe the design and method of fabrication for a novel circumpolar peripheral
Journal of medical and dental sciences, 52(4), 195-202 (2006-05-04)
The purpose of this study was to clarify the influence of changes of occlusal contacts on adjacent tooth displacement during articulation. The amount and direction of displacement of the maxillary left first molar and adjacent teeth were measured using a
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.