Skip to Content
Merck
All Photos(1)

Key Documents

DWKW651450

Wheaton® Lyophilization Ampule Stopper

11 mm diameter, gray butyl stopper, pkg of 144 ea

Synonym(s):

W651450

Sign Into View Organizational & Contract Pricing

Select a Size

144 EACH
€325.00

€325.00


Check Cart for Availability


Select a Size

Change View
144 EACH
€325.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.17

€325.00


Check Cart for Availability

material

gray butyl rubber

description

Style: 2 leg

feature

autoclavable

packaging

pkg of 144 ea

manufacturer/tradename

WHEATON® W651450

stopper diam.

11 mm

General description

The Wheaton® Vacule® Lyophilization Ampule is designed for effective freeze-drying processes, featuring a 1mm gray butyl stopper that ensures a secure seal. This ampule is constructed from high-quality glass, providing excellent chemical resistance and stability for sensitive samples. Its design facilitates easy handling and storage, making it suitable for laboratory applications involving lyophilization. Ideal for preserving biological materials and pharmaceuticals, this ampule helps maintain the integrity of the contents throughout the freeze-drying process.

Application

Lyophilization

Features and Benefits

  • 2-Leg Style
  • Made from gray Butyl Rubber
  • Autoclavable

Legal Information

Vacule is a registered trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service