Skip to Content
Merck
All Photos(1)

Key Documents

DWKW217932

Wheaton wide-mouth bottle

amber soda-lime glass bottle, capacity (2,500 mL), white polypropylene cap, (PTFE faced LDPE liner), case of 12 ea

Synonym(s):

W217932

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€183.00

€183.00


Check Cart for Availability


Select a Size

Change View
12 EA
€183.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€183.00


Check Cart for Availability

material

(PTFE faced LDPE liner)
amber soda-lime glass bottle
white polypropylene cap

sterility

non-sterile

feature

with cap
with cap

packaging

case of 12 ea

manufacturer/tradename

WHEATON® W217932

bottle diam. × H

(142 mm) (241 mm)

capacity

(2,500 mL)

fitting

70-400

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Ideal for storage of light sensitive samples or dry powders
  • Easy removal of contents
  • HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
  • Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)
  • Amber, USP Type III soda-lime glass

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service