Skip to Content
Merck
All Photos(1)

Key Documents

Z263141

Sigma-Aldrich

Wheaton wide-mouth bottle

capacity 8 oz (250 mL), white polypropylene cap, amber, vinyl flat liner

Synonym(s):

Wheaton bottle, Wheaton bottles, wide mouth glass

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€182.00

€182.00


Check Cart for Availability


Select a Size

Change View
1 PKG
€182.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€182.00


Check Cart for Availability

material

round bottle
soda-lime glass bottle
vinyl flat liner
white polypropylene cap

cap size

45-400

Joint

Joints threaded neck (45-400)

sterility

non-sterile

feature

graduations: no
with cap
with cap

packaging

pkg of 24 ea

manufacturer/tradename

WHEATON® W216942

capacity

8 oz (250 mL)

diam. × H

66 mm × 119 mm

color

amber

Looking for similar products? Visit Product Comparison Guide

General description

  • Wheaton wide-mouth bottle is manufactured from type III soda-lime glass.
  • Amber-colored bottles are best suited for storing and transporting light-sensitive samples or dry powders.
  • A wide-mouth design facilitates easy access to samples.
  • Ideal for general, small to large volume storage.
  • Includes a tamper-evident seal for sample protection.

Features and Benefits

  • Ideal for storage of light sensitive samples or dry powders
  • Easy removal of contents
  • HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
  • Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)
  • Amber, USP Type III soda-lime glass

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service