Skip to Content
Merck
All Photos(2)

Documents

DWKBWP0060PGRA

Azlon Polypropylene Graduated Wide Neck Round Bottle with Write-On Panel

round translucent polypropylene bottle, screw cap, capacity 60 mL

Synonym(s):

BWP0060PGRAD

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

round translucent polypropylene bottle
screw cap
wide-neck

packaging

pkg of 10 ea

manufacturer/tradename

Azlon BWP0060PGRA

capacity

60 mL

Looking for similar products? Visit Product Comparison Guide

Application

Ideal for a wide range of storage and preparation applications

Features and Benefits

Autoclavable at 121°C and suitable for food contact applications

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service