Skip to Content
Merck
All Photos(1)

Key Documents

DWK986730

WHEATON® liquid scintillation vial with attached foamed PE lined PP cap

lips on vial translucent PET bottle, capacity (20 mL), screw cap

Synonym(s):

986730

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€271.00

€271.00


Check Cart for Availability


Select a Size

Change View
500 EA
€271.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€271.00


Check Cart for Availability

material

foamed PE liner
lips on vial translucent PET bottle
white polypropylene cap

feature

with cap

packaging

case of 500 ea Trays of 100 vials are shrink-wrapped in plastic for protection against contamination.

manufacturer/tradename

WHEATON® 986730

bottle diam. × H × W

(27 mm) (61 mm) (302 mm)

capacity

(20 mL)

fitting

22-400 neck
22-400

Looking for similar products? Visit Product Comparison Guide

General description

Glass Liquid Scintillation Vials with separately packs caps

  • 20 mL size
  • Made from Wheaton 180 low potassium borosilicate glass
  • Background counts are consistent and low; ultraviolet transmission is high
  • Available with cap attached, caps packed separately or without cap
  • Dimensions (OD x H): 28 mm x 61 mm (with cap attached)

Features and Benefits

  • Converted from Type I borosilicate glass tubing, PET, or HDPE
  • Background counts are consistent and low; ultraviolet transmission is high

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service