Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
500 ea | Check Cart for Availability | € 316,00 |
About This Item
material
high-density polyethylene vial
Quality Segment
feature
closure type screw top vial, screw caps attached
packaging
pkg of 500 ea
cap size
22 mm , polypropylene with metal foil liner
vial size
27 mm × 61 mm , with cap
volume
20 mL
fitting
22-400 thread
General description
Packaging
1 of 1
This Item | |||
|---|---|---|---|
| material high-density polyethylene vial | material high-density polyethylene vial | material clear glass vial | material transparent high-density polyethylene bottle, white polyethylene cap |
| packaging pkg of 500 ea | packaging pkg of 1000 ea | packaging pkg of 500 ea | packaging case of 1,000 ea Bulk packed vials with screw caps in separate bag |
| feature closure type screw top vial, screw caps attached | feature closure type screw top vial, screw caps packed separately | feature closure type screw top vial | feature with cap |
| fitting 22-400 thread | fitting 22-400 thread | fitting thread for 22-400 | fitting 22-400 neck |
| Quality Level 100 | Quality Level 100 | Quality Level - | Quality Level - |
| vial size 27 mm × 61 mm , with cap | vial size 27 mm × 61 mm , with cap | vial size - | vial size - |
Still not finding the right product?
Explore all of our products under Liquid scintillation vials, plastic
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


