Skip to Content
Merck
All Photos(1)

Key Documents

DWK261311608

DURAN® test tube

borosilicate glass, tube volume (15 mL), straight rim, tube diam. (16 mm) , External Thread

Synonym(s):

261311608

Sign Into View Organizational & Contract Pricing

Select a Size

100 EACH
€92.60

€92.60


Check Cart for Availability


Select a Size

Change View
100 EACH
€92.60

About This Item

UNSPSC Code:
41121700
NACRES:
NB.17

€92.60


Check Cart for Availability

material

borosilicate glass

sterility

sterile; autoclaved

feature

graduations: no

packaging

case of 100 ea

manufacturer/tradename

DURAN® 261311608

tube diam.

(16 mm) , External Thread

tube volume

(15 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Thick-walled and therefore mechanically very resistant. With round bottom and beaded rim.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service