Skip to Content
Merck
All Photos(1)

Key Documents

DWK241702706

DURAN® reaction flask with ground joint

glass flask, flask capacity (100 mL), single neck, round bottom, neck joint: ST/NS 29/32

Synonym(s):

241702706

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
€221.00

€221.00


Check Cart for Availability


Select a Size

Change View
10 EACH
€221.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€221.00


Check Cart for Availability

material

glass flask
round bottom

Joint

joint: ST/NS neck29/32

feature

lid

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 241702706

flask capacity

(100 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Tight closure due to standard ground joint. The geometry permits very uniform heating. Closable with glass and plastic stopper

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service