Skip to Content
Merck
All Photos(2)

Key Documents

DWK233302303

DURAN® Pasteur pipette with long draw fine tip

capacity (2 mL), pkg of 4 packs, pack of 250 ea, non-sterile

Synonym(s):

233302303

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€75.40

€75.40


Check Cart for Availability


Select a Size

Change View
1 EACH
€75.40

About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

€75.40


Check Cart for Availability

sterility

non-sterile

feature

graduation: no

packaging

pack of 250 ea
pkg of 4 packs

manufacturer/tradename

DURAN®

capacity

(2 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Borosilicate glass 5.1 is more stable than soda-lime glass and is therefore insensitive to rapid temperature changes and chemical stress. Nearly inert borosilicate glass minimizes interactions with the material and reduces the risk of sample contamination. Pasteur pipettes with short or long extended, fine tip (150 and 230 mm). The filling volume is approx. 2 ml. Natural rubber teat can be ordered separately.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service