Skip to Content
Merck
All Photos(1)

Key Documents

BR747730

BRAND® Pasteur Pipette

soda-lime glass, capacity × L ~1.5 mL × 310 mm, Un-plugged

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EACH
€181.00

€181.00


Check Cart for Availability


Select a Size

Change View
1000 EACH
€181.00

About This Item

UNSPSC Code:
41121509
NACRES:
NB.04

€181.00


Check Cart for Availability

material

soda-lime glass

sterility

non-sterile

feature

graduation: no
Un-plugged

packaging

pack of 2 ea

manufacturer/tradename

BRAND 747730

capacity × L

~1.5 mL × 310 mm

volume

~1.5 mL , Withdraw

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BRAND® Pasteur Pipette is crafted from high-quality soda-lime glass and complies with ISO 7712 standards, ensuring reliability and precision in laboratory applications. Featuring a long drawn-out capillary tip, this pipette allows for accurate liquid transfer and manipulation. The suction end is designed with a constriction for easy insertion of a cotton plug, enhancing usability and preventing contamination. This versatile pipette is ideal for various tasks in microbiology, chemistry, and other scientific fields, making it an essential tool for researchers and technicians.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service