Skip to Content
Merck
All Photos(2)

Key Documents

DWK213944407

DURAN® Super duty measuring cylinder low form

glass cylinder, cylinder capacity (500 mL), class A, with certificate

Synonym(s):

213944407

Sign Into View Organizational & Contract Pricing

Select a Size

2 EACH
€158.00

€158.00


Check Cart for Availability


Select a Size

Change View
2 EACH
€158.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€158.00


Check Cart for Availability

material

glass cylinder

feature

class A with certificate

packaging

case of 2 ea

manufacturer/tradename

DURAN® 213944407

cylinder capacity

(500 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature. A uniform wall thickness over the entire measuring range prevents wedge errors. Fired-on, highly durable blue print. Easy-to-read scale with graduation marks to estimate the content. With circular ring graduations, hexagonal base. The volume content tolerances conform to accuracy Class A. With batch certificate and certificate of conformity.

Features and Benefits

  • Complies with ISO 4788
  • Made from borosilicate glass 3.3
  • Higher impact strength, mechanical strength and stability achieved by reinforced rim
  • Due to reduced risk of accidental breakage the risk of injuries is minimised and the safety of the user is increased
  • Economical due to longer life span and outstanding corrosion protection
  • Low form, with hexagonal base
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service