Skip to Content
Merck
All Photos(2)

Key Documents

DWK213013408

Duran® Evaporating Dish

cylinder capacity 45 mL

Synonym(s):

213013408

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
€97.00

€97.00


Check Cart for Availability


Select a Size

Change View
10 EACH
€97.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

€97.00


Check Cart for Availability

description

With Spout, With Print

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 213013408

cylinder capacity

45 mL

Looking for similar products? Visit Product Comparison Guide

Application

Evaporation trays are used to evaporate excess water - or another solvent - to leave a concentrated solution or the substance dissolved in it.

Features and Benefits

  • Spout for clean pouring
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service