Skip to Content
Merck
All Photos(1)

Key Documents

CLS9944920

Pyrex® disposable culture tubes, screw cap style, round-bottom

capacity 24.0 mL

Synonym(s):

culture tube, glass tubes, test tubes, Corning® 99449

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€379.00

€379.00


Check Cart for Availability


Select a Size

Change View
500 EA
€379.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

€379.00


Check Cart for Availability

material

borosilicate glass
round bottom tube

thread size

18-415

sterility

non-sterile

feature

cap: no

packaging

pack of 250 ea
case of 500 ea

manufacturer/tradename

Corning 99449-20

O.D. × L

20 mm × 125 mm

capacity

24.0 mL

color

clear

suitability

suitable for (culture)

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® disposable culture tubes are made of low-expansion borosilicate glass.
  • Ideal for use in tissue culture and general bacteriological applications.
  • Screw-cap tubes are supplied without caps.
Tubes are made of borosilicate glass. Screw-cap tubes are supplied without caps.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service